Zoro Homepage

Comparison Tabletop Spindle Hydraulic Test Pump 0-14,500 PSi, Water

  • Mfr # E8PG1K0E000010

  • Zoro # G822772083


product price: $6,292.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E8PG1K0E000010
Zoro #
G822772083
UPC #
-
Country of Origin
Netherlands

Description

Whether for on-site use in the workshop, in the measuring and test room or lab, SIKA temperature calibrators can be used everywhere. A wide range of industries and various application areas are covered. - assembly, commissioning - manufacturing, production - maintenance, service - quality assurance, test equipment monitoring - repair The latest generation of comparison test pumps combines precision - even at high pressures - with high processing quality. All parts in contact with medium are made of stainless steel, which ensures wear-free operation. The carefully considered design of these comparison test pumps enables an easy mounting of the DUT, even with large nominal diameters, without sacrificing handiness. The built-in adapters on the pressure connections also allow free alignment of the reference pressure gauge and the DUT. This means that almost any test situation can be taken into account. Distilled water or hydraulic oil can be used as the test medium, depending on the model. Distilled water is an excellent calibration medium as it can be removed without any problems and residues. This makes it possible, for example, to test sensors that must not be contaminated by oil. For test pressures above 1000 bar, hydraulic oil is recommended, as its higher viscosity allows easier test pressure generation. The filling of the pressure body and the test pressure generation are carried out in a very simple manner by means of a rotatable spindle. The standard pressure medium reservoir installed on the test pump enables the charging of large volumes without any problems. Pressure fluctuations due to air and gas components in the filling liquid, the compensation of thermodynamic effects as well as an exact setting of the desired test pressure are carried out via the fine adjustment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.