Digital Pressure Gauge, 0.05% FS, -14 to 870 psi Range Industrial Pressure Testing and Calibration

  • Mfr # EME8REF-C2-0060

  • Zoro # G222736074


product price:  $1,007.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.05 % ± (FS)
Battery Type
2x 1.5 V AA
Case Diameter
90 mm
Standards
Marine DNV
Primary Scale Units
bar/mbar, kPa/MPa, PSI, kg/cm², mH2O, inH2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EME8REF-C2-0060
Zoro #
G222736074
UPC #
810189500037
Country of Origin
Germany

Dimensions

Case Diameter
90 mm
Height
120 mm
Depth
45 mm

Details

Accuracy
0.05 % ± (FS)
Battery Type
2x 1.5 V AA
Standards
Marine DNV
Primary Scale Units
bar/mbar, kPa/MPa, PSI, kg/cm², mH2O, inH2O
IP Rating
IP67
Battery Life
1500 h
Gauge Case Material
Cast Zinc
Display
Multifunctional LCD, 4-1/2 digits, with backlight
Primary Pressure Range
-14 to 870 PSI
Media Temp Range
-4 to 176 F
Logger
No
Process Connection Type
1/4 BSP with NBR gasket, AF27

Description

Digital pressure gauges of the C2 series are particularly suitable for both stationary and mobile measurement and display of pressures. The use as a pressure reference allows easy checking, setting and calibration of other pressure measuring devices directly on site - reference pressure gauge for calibration tasks - continuous or temporary checking of different system pressures - air-tightness measurement in building envelopes for the detection and elimination of faults as well as for the reduction of structural damage - checking the degree of contamination of filter systems in ventilation systems or air conditioning systems - recording of pressure drops for the determination of leakage devices in tightness tests - measurement of barometric air pressures for the determination of weather conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.