Shop SIKA USA
Create Account
Loop Calibrator, 4-20mA & 0-10V Measure/Simulate, 24V Loop Supply, Ramp Mode, .015% Reading
- Mfr # EME8AOUCMAV020
- Zoro # G024221709
product price:Â
$
1,667.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EME8AOUCMAV020
- Zoro #
- G024221709
- UPC #
- -
- Country of Origin
- France
Description
The loop calibrators are the ideal aid when only one type of signal is required. The main application areas are. in service, maintenance and repair. in quality assurance. in test labs and in research. in measurement and control technology. in the process industry. in energy supply. in machine and apparatus construction as well as in many other areas. The backlit multifunction display is used for clear and unambiguous display of the input and output values as well as all the settings made. In addition tthe widespread keyboard-guided operation by means of rubber keys, there is alsthe convenient menu-guided operation via function keys, navigation cross and numeric keypad. This alsallows more extensive functions tbe depicted and activated very easily. If a periodic retrieval is required, an automatic program run is executed. The signal type, duration and value are defined here. A possibly desired start delay, the number of repetitions as well as a continuous, linear ascending or descending course are individually specified. Signal values that are always required are stored in the simulator in a fixed or flexible manner and can be quickly called up at the push of a button. If a discontinuous course with changing signal values is tbe generated, then the synthesizer function can help. Here, previously programmed, changing signal heights are output at the simulator output. This makes it easy tdefine a wide variety of stairs, ramps or synthesizer values and retrieve them one after the other, which helps in fulfilling the test task. If the characteristic measurement properties and deviations of a sensor are known and are available in the form of a calibration certificate, they should alsbe taken intconsideration during the measurement. Only this way exact measurement results can be achieved. By offset programming, the simulator input can be shifted linearly and thus approximated tthe existing measurement curve of the sensor. This single-point adjustment is the simplest and most common way timprove the measurement results. If there are higher requirements on the measuring accuracy, a multi-point adjustment can be used. Here the input is ideally adapted tthe real sensor curve by means of four linearisation points and thus linearity errors are compensated. Up tfive different adjustment records can be directly stored and easily retrieved.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.