Shop SIKA USA

Room Condition Monitor 880 w/ Galvanic Isolation Base Only, RH/Temp/Pressure, 24V, IP65, ma/V Output

  • Mfr # 880TPHXMU20

  • Zoro # G122772110


product price:  $4,844.99
/ea
Free Shipping & Returns

Key Features

Temperature Measuring Range
-40 - 185 °F / -40 - 85 °C
Operating Voltage
26 VDC (16 - 32 V)
Output Type
0 - 20 mA, 4 - 20 mA, 0 - 10 V, 0 - 5 V
Indication Accuracy
2.01
Pressure Measuring Range
300 - 1200 mbar/hpa abs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
880TPHXMU20
Zoro #
G122772110
UPC #
-
Country of Origin
Germany

Dimensions

Display Size
85 mm x 33 mm (W x H)

Details

Temperature Measuring Range
-40 - 185 °F / -40 - 85 °C
Operating Voltage
26 VDC (16 - 32 V)
Output Type
0 - 20 mA, 4 - 20 mA, 0 - 10 V, 0 - 5 V
Indication Accuracy
2.01
Pressure Measuring Range
300 - 1200 mbar/hpa abs.
Measuring Rate
3 s
Display
Dot matrix graphic display
Backlight
Yes (adjustable)
Humidity Measuring Range
0 - 100 % RH
Storage Temperature
-20 - 70 °C
IP Rating
IP65, plug & cable connected
Operating Current
<100 mA
Ambient Temperature
-20 - 70 °C

Description

The room condition monitor RCM880 in combination with the SIKA multisensor E03 simultaneously monitors humidity, temperature and pressure at one measuring point. The robust measuring system is specially designed for use under extreme environmental conditions. The digital 3-channel standard signal transmitter enables safe signal transmission, for example to engine control systems, and easy integration into your system. The permanent monitoring of the operating condition guarantees safe, reliable operation, enables compliance with emission standards and is used to maximise efficiency as well as performance evaluation of marine engines.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.