
Shop SIKA USA
See all product information
Room Condition Monitor 890 w/ Galvanic Isolation Base Only, RH/Temp/Pressure, 24V, IP65, ma/V Output
Mfr # 890TPHXMU20
Zoro # G222772089
product price:Â $5,223.99
/ea
Free Shipping & Returns
Key Features
Humidity Measuring Range
0 - 100 % RH
Operating Current
<100 mA
Measuring Rate
7 s
Output Type
0 - 20 mA, 4 - 20 mA, 0 - 10 V, 0 - 5 V
Display
Dot matrix graphic display
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
890TPHXMU20
Zoro #
G222772089
UPC #
-
Country of Origin
Germany
Dimensions
Display Size
89 mm x 33 mm (W x H)
Details
Humidity Measuring Range
0 - 100 % RH
Operating Current
<100 mA
Measuring Rate
7 s
Output Type
0 - 20 mA, 4 - 20 mA, 0 - 10 V, 0 - 5 V
Display
Dot matrix graphic display
IP Rating
IP65, plug & cable connected
Pressure Measuring Range
300 - 1200 mbar/hpa abs.
Backlight
Yes (adjustable)
Storage Temperature
-20 - 70 °C
Temperature Measuring Range
-40 - 185 °F / -40 - 85 °C
Ambient Temperature
-20 - 70 °C
Operating Voltage
30 VDC (16 - 32 V)
Indication Accuracy
6.01
Description
Production, storage and laboratory processes often depend on compliance with the ambient conditions. In this respect, the main influencing variables are temperature, humidity and air pressure. Accurate recording and direct visualization offer you the opportunity to capture and control the necessary conditions. The room condition monitor RCM890 in combination with the SIKA multisensor E03 simultaneously monitors humidity, temperature and pressure at one measuring point. The robust measuring system is specially designed for use under extreme environmental conditions. The digital 3-channel standard signal transmitter enables safe signal transmission, for example to engine control systems, and easy integration into your system.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.