Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Silbertool Silbertool XR-120 : Non-Destructive Modular Thread Repair Tool for Large Diameters STXR-120

Silbertool XR-120 : Non-Destructive Modular Thread Repair Tool for Large Diameters (Discontinued)

  • Mfr # STXR-120
  • Zoro # G415220571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STXR-120
Zoro #
G415220571
UPC #
850068231058
Country of Origin
Estonia

Dimensions

Insert Length
5.91 in

Details

Insert Material
Stainless Steel
Includes
Carrying case, allen key
Material
Stainless Steel

Description

The Silbertool X-R120MAX 50-120mm is our heaviest duty modular thread repair tool. With the Silbertool X-R120 Thread Saver, you can repair any thread within the diameters of 50mm upto 120mm 2"-4-3/4", with either metric or inch thread pitches. The tool is used for large diameter parts such as axle thread repair of trucks, cars, trailers and more. The tool is a popular industry solution if you have a large variety of standard diameters and materials. The modular design allows you to change the repairing dies to whatever thread pitch you need to repair, in either metric or inch sold separately or as a complete set with tool X-R120MAX rollers are compatible with X-R60MAX. All you need to do is to is mount the rollers with the required metric or inch pitch into your tool to start the repair. The Silbertool thread repair tool is easy to use, simply by hand!


  • Non destructive, no material removal, threads are formed not cut
  • 50-120 mm or 2" - 4-3/4" capacity
  • Compatible with SAE and Metric threads, right and left hand threads, and all materials
  • Manufactured in Europe from high grade stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.