Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Silbertool Silbertool XR-60 &120 Non-Destructive Thread Repair Kit USX-R60-KIT

Silbertool XR-60 &120 Non-Destructive Thread Repair Kit (Discontinued)

  • Mfr # USX-R60-KIT
  • Zoro # G915220569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USX-R60-KIT
Zoro #
G915220569
UPC #
850068231096
Country of Origin
Estonia

Details

Insert Material
Stainless Steel
Thread Type
Coarse, Fine
System of Measurement
Metric & Standard
Includes
Carrying case, metric die set, UN (American) die set, allen key
Material
Stainless Steel

Description

Complete Set includes X-R60MAX Thread Saver, X-R120 MAX Thread Saver, STRXR60120-M metric roller die set 1.0; 1.25; 1.5; 1.75; 2.0; 2.5; 3.0; 3.5; 4.0 and STRXR60120-UN inch roller die set 28; 24; 20; 18; 16; 14; 12; 11; 10; 9; 8; 7; 6


  • Non destructive, no material removal, threads are formed not cut
  • 10-120 mm or 3/8" - 4-3/4"" capacity
  • Compatible with SAE and Metric threads, and all materials
  • Manufactured in Europe from high grade stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.