Shop SILENX
See all product information
Create Account
IXP-13-14 40 x 20 mm. iXtrema Pro 14DBA 6CFM Fan
Mfr # IXP-13-14
Zoro # G004024344
product price:Â $24.55
/eaKey Features
Application
Case
Input Voltage
14V DC
Fan Height
1.57 in
Fan Diameter
1.57 in
Number of Fans
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IXP-13-14
- Zoro #
- G004024344
- UPC #
- 854224001004
- Country of Origin
- China
Dimensions
- Fan Height
- 1.57 in
- Fan Diameter
- 1.57 in
- Fan Width
- 1.57 in
- Fan Depth
- 0.79 in
Details
- Application
- Case
- Input Voltage
- 14V DC
- Number of Fans
- 1
- Fan Bearing Type
- Fluid Dynamic
- Max. Airflow
- 44.9 gal/min
- Fan Speed (Max)
- 3000 rpm
- Item
- Cooling Fan
- Fan Location
- Side
- Air Flow
- 6 CFM
Description
iXtrema pro quiet fans are the only fans in the industry to be designed with silence and optimal airflow in mind. Smaller, domed motor hub, larger, more dramatic fan blade sweep area, they offer unrivaled performance along with a noise characteristic that makes it a favorite among professionals. There might be fans that offer more airflow or lower noise levels, but when it comes to a balance between the two, these fans can't be beat, especially with fluid dynamic bearings and reduced vibration.
Specification- Rated DBA - 14.
- RPM - 3000.
- CFM - 6.
- Operating voltage - 8-14V.
- Current draw - 0.03A.
- Power consumption - 0.36W.
- Bearings - 2nd generation fluid dynamic bearings.
- Dimensions - 40 x 40 x 20 mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.