This item is Discontinued.

Silenx SilenX EFX-08-15 80 mm. 15 DBA Fluid Dynamic Bearing Fan EFX-08-15

SilenX EFX-08-15 80 mm. 15 DBA Fluid Dynamic Bearing Fan (Discontinued)

  • Mfr # EFX-08-15
  • Zoro # G104024541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFX-08-15
Zoro #
G104024541
UPC #
854224001660
Country of Origin
China

Dimensions

Fan Diameter
3.15 in
Fan Height
0.98 in
Fan Thickness
0.98 in
Fan Depth
3.15 in
Fan Width
3.15 in

Details

Standards
CE
Application
Case
Item
Cooling Fan
Fan Bearing Type
Fluid Dynamic
Max. Airflow
239.4 gal/min
Air Flow
32 CFM
Fan Speed (Max)
1700 rpm
Number of Fans
1

Description

The ultimate in airflow to noise ratio, effizio quiet fans are the only fans in the industry to be designed with silence and optimal airflow in mind. Smaller, domed motor hub, larger, more dramatic fan blade sweep area, no other fans on the market come even close in performance! There might be fans that offer more airflow or lower noise levels, but when it comes to a balance between the two, these fans can't be beat, now with Japanese fluid dynamic bearings and reduced vibration.

Specification
  • Rated DBA - 15.
  • RPM - 1700.
  • CFM - 32.
  • Operating voltage - 6 - 14V.
  • Current draw - 0.09A.
  • Power consumption - 1.08W.
  • Bearings - 3rd generation fluid dynamic bearings.
  • Dimensions - 80 x 80 x 25 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.