This item is Discontinued.

Silenx SilenX EFZ-80HA3 80 mm. 2X Heat Pipe Heat Sink EFZ-80HA3

SilenX EFZ-80HA3 80 mm. 2X Heat Pipe Heat Sink (Discontinued)

  • Mfr # EFZ-80HA3
  • Zoro # G604024706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFZ-80HA3
Zoro #
G604024706
UPC #
854224001639
Country of Origin
China

Dimensions

Heatsink Depth
2.64 in
Fan Diameter
80 mm
Heatsink Height
4.45 in
Heatsink Width
3.39 in

Details

Item
Cooling Fan
Voltage
12V DC
For Use With
AMD Phenom Processor; Intel Processors: i3, i5, i7
Heat Pipe Material
Copper
Bearing Type
Fluid Dynamic Bearing
Air Flow
36 cfm
Compatible Intel Socket
H LGA-1156, H2 LGA-1155, T LGA-775
Number of Heat Pipes
2
Heatsink Material
Aluminum
Compatible AMD Socket
939, AM2 PGA-940, 940, PGA-754, FM1, AM3 PGA-941, AM2+ PGA-940
Fan Speed
2200 RPM

Description

It fits in cases that simply cannot accommodate a large 120 mm. Based heat sink. Performs better than your stock cooler while operating at a lower noise, it's a perfect complement to your new system and ideal for those with moderate processing needs. If you're not running a highly over clocked gaming system, there's no need to spend much on a giant heat sink that will yield no benefits to you. The efz-80ha3 utilizes two 6 mm. Heat pipes that directly contact the CPU and are intertwined to provide four effective heat pipes worth of thermal dissipation. A universal mounting bracket supports the widest range of current amd and intel sockets, including the latest multi core phenom and i3/i5 processors. We've included an effizio 80 mm. Fan with 3rd generation fluid dynamic bearings for years of reliable performance and no need to purchase any additional fans, though you have the option of adding a second fan for more performance. The installation process is easy with a typical install time of under 10 minutes and does not require the removal of the motherboard.

Specification
  • Rated DBA - 8-24.
  • Materials - copper heat pipes, anodized aluminum fins.
  • Weight - 305 g.
  • RPM -<2200.
  • CFM - 12-36.
  • Operating voltage - 5-12V.
  • Current draw -<0.18A.
  • Power consumption -<2.16W.
  • Bearings - 3rd generation fluid dynamic bearings.
  • Intel CPU compatibility - lga775, lga1155/1156.
  • Amd CPU compatibility - socket 754, 939, 940, am2, am2+, am3, fm1.
  • Dimensions - 67 x 86 x 113 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.