Zoro Homepage

Gomboy Professional 240mm Large Teeth Outback Edition Replacement Blade Only

  • Mfr # 753-24

  • Zoro # G306270494


product price: $65.35
/ea

Key Features

Blade Length
9.5 in (240mm)
Cutting Capacity
4-7/10 in
Features
6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
Blade Finish
Impulse-Hardened Black Nickel/Tin Blend
Application
Landscaping, hiking, camping, branch cutting, trail building, hunting and game-processing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
753-24
Zoro #
G306270494
UPC #
4903585753247
Country of Origin
Japan

Dimensions

Blade Length
9.5 in (240mm)

Details

Cutting Capacity
4-7/10 in
Item
Replacement Blade For Folding Saw
Features
6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
Blade Finish
Impulse-Hardened Black Nickel/Tin Blend
Application
Landscaping, hiking, camping, branch cutting, trail building, hunting and game-processing

Description

Replacement Blade Only for Gomboy Curve 240mm Large Teeth Outback Edition. A unique, highly durable nickel/tin blend coating provides a longer blade life and improved cutting performance. Beware of thinner, non-Professional blades that are made for the Japanese market only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.