Zoro Homepage

Gomboy Professional Curve 240mm Large Teeth Outback Edition

  • Mfr # 752-24

  • Zoro # G206270471


product price: $97.35
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
4-7/10 in
Finish
Impulse-hardened Black Nickel/Tin Blend
Features
6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
Includes
Storage case, arbor composite grip
Application
Landscaping, hiking, camping, branch cutting, trail building, hunting and game-processing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752-24
Zoro #
G206270471
UPC #
4903585752240
Country of Origin
Japan

Details

Cutting Capacity
4-7/10 in
Item
Professional Saw
Finish
Impulse-hardened Black Nickel/Tin Blend
Features
6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
Includes
Storage case, arbor composite grip
Application
Landscaping, hiking, camping, branch cutting, trail building, hunting and game-processing

Description

The Silky Professional Gomboy Curve 240mm Large Teeth Outback Edition features a handle made of an arbor composite which provides excellent grip and control for wet, cold and game-processing conditions. The blade can cut bone and wood, is black-plated with a nickel/tin blend to improve durability and reduce reflection for stealth, low-impact activities. Non-Set Teeth are taper ground to reduce resistance for smoother, easier and faster cutting. The teeth of the blade are heated and hardened to stay sharp three times longer than non-hardened teeth. As with any pull cutting saw, the curved blade creates a unique, more aggressive cutting action which results in improved performance. MIRAI-ME technology features 4 cutting angles along the blade for rip-cutting, cross-cutting and slant cutting, leaving a smooth surface every time. Blacking plating allows the entire blade, including the teeth to be coated with a unique, highly durable nickel/tin blend. It provides longer blade life and improved cutting performance. 240mm (9.4") blade length, 6.8 teeth per inch (8 teeth per 30 mm). Weight: 288g or .63 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.