Handsaw Blade, 5-3/10 in Cut Cap, Steel 10.6 in (270mm) L Blade

  • Mfr # 455-27

  • Zoro # G5440940


product price: $72.95
/ea

Key Features

Blade Length
10.6 in (270mm)
Cutting Capacity
5-3/10 in
Blade Material
Steel
Features
6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
Thickness
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455-27
Zoro #
G5440940
UPC #
4903585455271
Country of Origin
Japan

Dimensions

Blade Length
10.6 in (270mm)
Thickness
1.8 mm
Tool Width
4.25"
Overall Length
19.90"

Details

Cutting Capacity
5-3/10 in
Blade Material
Steel
Item
Handsaw Blade
Features
6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
Application
Pruning & trimming, lawn & garden
Tool Weight
8 oz
Blade Finish
Impule-Hardened Chrome Plating
Teeth per Inch
6.4
Blade Type
Curved

Description

Replacement Blade Only for Silky TSURUGI Curved Blade 270mm Large Teeth. 10.6-inch (270mm) Curved blade, 1.8mm blade thickness. 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration, Cut capacity 5.3". Hard Chrome Plating produces an exceedingly durable surface resistant to rust and resin.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.