Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KATANABOY Professional 550mm Folding Saw XL Teeth 760-55

  • Mfr # 760-55

  • Zoro # G816285568


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Silver
Finish
Electroless nickel plated
Features
Redesigned lightweight handle for higher strength and better ergonomics
Includes
High-quality carrying case made of strong synthetic fiber
Size
550mm (21.6")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760-55
Zoro #
G816285568
UPC #
-
Country of Origin
Japan

Dimensions

Size
550mm (21.6")

Details

Color
Black/Silver
Finish
Electroless nickel plated
Features
Redesigned lightweight handle for higher strength and better ergonomics
Includes
High-quality carrying case made of strong synthetic fiber
Material
Steel

Description

The New KATANABOY Professional 550mm Folding Handsaw with X-Large Teeth is chainsaw cutting power in a portable handsaw. A professional-grade, two-handed folding saw with a 21.6 550mm Nickel-plated blade designed for heavy-duty use. Engineered to rival the performance of a chainsaw, the KATANABOY 550 features a long, taper-ground blade with impulse-hardened, non-set teeth for faster, smoother cuts. Security screw protects against accidental opening or closing of the blade. Perfect for processing large limbs and logs with minimal effort, its lightweight, ergonomic handle ensures a secure and comfortable grip during extended use. Re-sharpenable Nickel-plated blade with XL Teeth: 4.2 teeth per inch 5 teeth per 30mm teeth configuration and 11 279mm cutting capacity. Redesigned handle for higher strength and better ergonomics. New carrying case made with lightweight synthetic fiber with hook-and-loop fastening & pocket for replacement blades. Product applications include pruning & trimming, trail building and maintenance, lawn & garden, construction, bushcraft and wilderness survival. Saw weight: 2.6 lbs. Blade thickness: 2.0mm, Kerf: 1.9mm. Overall Extended Length: 49.6" 1260mm, Folded Length: 27.56" 700mm


  • PORTABLE FOLDING HANDSAW: Engineered to rival the performance of a chainsaw. Folded Length: 27.56" (700mm). Redesigned lightweight handle for higher strength and better ergonomics. Comes with a high-quality carrying case made of strong synthetic fiber with hook-and-loop fastening & pocket for replacement blades
  • A VARIETY OF USES: You can use this versatile blade for a number of jobs, including pruning & trimming, trail building and maintenance, lawn & garden, construction, bushcraft and wilderness survival. Security screw protects against accidental opening or closing of the blade
  • LIGHTWEIGHT BLADE: Designed to be light enough to provide a smooth cut through harder objects without the teeth catching or getting stuck partway through. Perfect for processing large limbs and logs with minimal effort. Blade thickness: 2.0mm, Kerf: 1.9mm
  • HEAVY-DUTY CONSTRUCTION: This saw blade is made with high-quality Electroless Nickel plated steel, 550mm (21.6") in length, with 4.2 teeth per inch (5 teeth per 30mm) and a cutting capacity of 11" (279mm) Overall Extended Length: 49.6" (1260mm)
  • JAPANESE CUTTING TECHNOLOGY: The high-quality and smooth-cutting design used to create this saw blade provides you with an unmatched cutting experience. Taper-ground re-sharpenable blade with impulse-hardened, non-set teeth for faster, smoother cuts

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.