Zoro Homepage

KATANABOY Professional 700mm Folding Saw XL Teeth 760-70

  • Mfr # 760-70

  • Zoro # G616285584


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Includes
High-quality carrying case made of strong synthetic fiber
Features
Redesigned lightweight handle for higher strength and better ergonomics
Finish
Electroless nickel plated
Color
Black/Silver/Green
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760-70
Zoro #
G616285584
UPC #
-
Country of Origin
Japan

Dimensions

Size
700mm (27.5")

Details

Includes
High-quality carrying case made of strong synthetic fiber
Features
Redesigned lightweight handle for higher strength and better ergonomics
Finish
Electroless nickel plated
Color
Black/Silver/Green
Material
Steel

Description

Designed and precision-engineered in Japan, the New KATANABOY 700 is built to chew through large logs, hardwood limbs, and thick branches up to 14 in diameter with incredible speed and efficiency. The high-strength and ergonomic handle provides a sure and comfortable grip even in the most difficult operating conditions. Suitable for serious tasks like cutting large timber and tree trunks- ideal for anyone who needs chainsaw cutting power in a portable hand saw. Comes with a sturdy nylon shoulder bag with Velcro fastening and a pocket for replacement blades. 700mm 27.5" re-sharpenable Nickel-plated blade with ultra aggressive XL Teeth: 3.4 teeth per inch 4 teeth per 30mm teeth configuration and 14 355mm cutting capacity. Redesigned handle for higher strength and better ergonomics. New carrying case made with lightweight synthetic fiber with hook-and-loop fastening & pocket for replacement blades. Security screw protects against accidental opening or closing of the blade. Product applications include pruning & trimming, lawn & garden, construction, bushcraft, wilderness survival. Saw weight: 4 lbs. Blade thickness: 2.6mm, Kerf: 2.5mm. Overall Extended Length: 60.63" 1540mm, Folded Length: 33.07" 840mm


  • PORTABLE FOLDING HANDSAW: Engineered to rival the performance of a chainsaw. Folded Length: 33.07" (840mm). Redesigned lightweight handle for higher strength and better ergonomics. Comes with a high-quality carrying case made of strong synthetic fiber with hook-and-loop fastening & pocket for replacement blades
  • A VARIETY OF USES: You can use this versatile blade for a number of jobs, including pruning & trimming, trail building and maintenance, lawn & garden, construction, bushcraft and wilderness survival. Security screw protects against accidental opening or closing of the blade
  • LIGHTWEIGHT BLADE: Designed to be light enough to provide a smooth cut through harder objects without the teeth catching or getting stuck partway through. Suitable for serious tasks like cutting large timber and tree trunks- ideal for anyone who needs chainsaw cutting power in a portable hand saw. Blade thickness: 2.6mm, Kerf: 2.5mm
  • HEAVY-DUTY CONSTRUCTION: This saw blade is made with high-quality Electroless nickel plated steel, 700mm (27.5") in length, with 3.4 XL teeth per inch (4 teeth per 30mm) and a cutting capacity of 14" (355mm) Overall Extended Length: 60.63" (1540mm)
  • JAPANESE CUTTING TECHNOLOGY: The high-quality and smooth-cutting design used to create this saw blade provides you with an unmatched cutting experience. Taper-ground re-sharpenable blade with impulse-hardened, non-set teeth for faster, smoother cuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.