Zoro Homepage

Limited Edition Gomboy Kuro 240mm Large Teeth

  • Mfr # 801-24

  • Zoro # G421907480


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
5 in. (127mm)
Blade Length
9.5 in. (240mm)
Features
GOKAI-ME scraper-shaped teeth
Includes
Custom Carrying Case.
Application
landscaping, hiking, camping, branch cutting, trail building, hunting and game-processing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-24
Zoro #
G421907480
UPC #
-
Country of Origin
Japan

Dimensions

Blade Length
9.5 in. (240mm)

Details

Cutting Capacity
5 in. (127mm)
Features
GOKAI-ME scraper-shaped teeth
Includes
Custom Carrying Case.
Application
landscaping, hiking, camping, branch cutting, trail building, hunting and game-processing

Description

Celebrate 40 years of Japanese saw-making excellence with the Silky Limited Edition Gomboy Kuro. Featuring a 9.5-inch (240mm) curved blade coated in black oxide, this sleek, all-black saw delivers premium performance for field work, backcountry tasks or other outdoor adventures. Arbor Composite Grip offers a warm comfortable feel with excellent rigidity and control in dry, wet, or game processing conditions. Special Silky Black Oxide coating gives the blade a flat black finish for exceptional wear and rust resistance. Scraper-shaped GOKAI-ME teeth efficiently clear sawdust and deliver top performance in rip, cross, and slant cuts. Curved 9.5” (240mm) blade with 6.8 teeth per inch (8 teeth per 30mm) for more aggressive contact on pull strokes for faster cutting. Cut capacity 5” (127mm). Available in a limited, one-time production run. Made in Japan. Weight: .63 lbs. (288g)

Restrictions

This item has been restricted from sale in the following states: AK, HI, GU, AS, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.