Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pocketboy Professional 170mm Medium Teeth Outback Edition Replacement Blade Only

  • Mfr # 751-17

  • Zoro # G206270495


product price: $54.99
/ea

Key Features

Blade Length
6.7 in (170mm)
Cutting Capacity
3-2/5 in
Blade Finish
Impulse-Hardened Black Nickel/Tin Blend
Features
8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration
Application
Pruning, trimming, branch cutting, hunting, game-processing, lawn and garden
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-17
Zoro #
G206270495
UPC #
4903585751175
Country of Origin
Japan

Dimensions

Blade Length
6.7 in (170mm)

Details

Cutting Capacity
3-2/5 in
Item
Replacement Blade For Folding Saw
Blade Finish
Impulse-Hardened Black Nickel/Tin Blend
Features
8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration
Application
Pruning, trimming, branch cutting, hunting, game-processing, lawn and garden

Description

Replacement Blade Only for Pocketboy Folding Saw 170mm Medium Teeth Outback Edition. A unique, highly durable nickel/tin blend coating provides a longer blade life and improved cutting performance. Beware of thinner, non-Professional blades that are made for the Japanese market only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.