
Replacement Blade Only KATANABOY Professional 550mm Folding Saw XL Teeth 761-55
Mfr # 761-55
Zoro # G916285581
product price: $219.99
/ea
Free Shipping & Returns
Key Features
For Use With
Silkly KATANABOY 550mm Folding Saw XL Teeth (760-55)
Finish
Electroless nickel plated
Color
Silver
Size
21.6" (550mm)
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
761-55
Zoro #
G916285581
UPC #
-
Country of Origin
Japan
Dimensions
Size
21.6" (550mm)
Details
For Use With
Silkly KATANABOY 550mm Folding Saw XL Teeth (760-55)
Finish
Electroless nickel plated
Color
Silver
Material
Steel
Description
Replacement Blade Only for the Silky KATANABOY Professional 700mm folding saw XL teeth. 550mm 21..6 in. blade with 11-inch 279mm cutting capacity, 2.0mm blade thickness, 1.9mm Kerf. 4.2 XL teeth per inch 5 teeth per 30mm teeth configuration. Electroless nickel plating provides superior wear and rust resistance. Designed, precision-engineered and handmade in Japan. Product applications include pruning & trimming, lawn & garden, construction, bushcraft, wilderness survival. Weight: 0.7 lb.
- Replacement Blade Only for the Silky KATANABOY Professional 550mm folding saw XL teeth
- 550mm (21.6 in.) blade with 11-inch (279mm) cutting capacity, 2.0mm blade thickness, 1.9mm Kerf. 4.2 XL teeth per inch (5 teeth per 30mm) teeth configuration
- Electroless nickel plating provides superior wear and rust resistance. Weight: 0.7 lb.
- JAPANESE CUTTING TECHNOLOGY: The high-quality and smooth-cutting design used to create this saw blade provides you with an unmatched cutting experience. Taper-ground re-sharpenable blade with impulse-hardened, non-set teeth for faster, smoother cuts
- Product applications include pruning & trimming, lawn & garden, construction, bushcraft, wilderness survival
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.