
Replacement Blade Only KATANABOY Professional 700mm Folding Saw XL Teeth 761-70
Mfr # 761-70
Zoro # G316285594
product price: $260.99
/ea
Free Shipping & Returns
Key Features
For Use With
Silkly KATANABOY 700mm Folding Saw XL Teeth (760-70)
Color
Black, Silver
Finish
Electroless nickel plated
Size
27.5" (700mm)
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
761-70
Zoro #
G316285594
UPC #
-
Country of Origin
Japan
Dimensions
Size
27.5" (700mm)
Details
For Use With
Silkly KATANABOY 700mm Folding Saw XL Teeth (760-70)
Color
Black, Silver
Finish
Electroless nickel plated
Material
Steel
Description
Replacement Blade Only for the Silky KATANABOY Professional 700mm folding saw XL teeth. 700mm 27.5 in. blade with 14-inch 355mm cutting capacity, 2.6mm blade thickness, 2.5mm Kerf. 3.4 XL teeth per inch 4 teeth per 30mm teeth configuration. Electroless nickel plating provides superior wear and rust resistance. Designed, precision-engineered and handmade in Japan. Product applications include pruning & trimming, lawn & garden, construction, bushcraft, wilderness survival. Weight: 1.1 lb.
- Replacement Blade Only for the Silky KATANABOY Professional 700mm folding saw XL teeth
- 700mm (27.5 in.) blade with 14-inch (355mm) cutting capacity, 2.6mm blade thickness, 2.5mm Kerf, 3.4 XL teeth per inch (4 teeth per 30mm) teeth configuration
- Electroless nickel plating provides superior wear and rust resistance. Weight: 1.1 lb.
- JAPANESE CUTTING TECHNOLOGY: The high-quality and smooth-cutting design used to create this saw blade provides you with an unmatched cutting experience. Taper-ground re-sharpenable blade with impulse-hardened, non-set teeth for faster, smoother cuts
- Product applications include pruning & trimming, lawn & garden, construction, bushcraft, wilderness survival
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.