Zoro Homepage

Replacement Blade Only NATANOKO 300mm Large Teeth 130-30

  • Mfr # 130-30

  • Zoro # G816285681


product price: $71.99
/ea

Key Features

Color
Silver
For Use With
Silky NATANOKO 300mm Saw
Finish
Hard chrome-plated
Material
Steel
Size
11.8-inch (300mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130-30
Zoro #
G816285681
UPC #
-
Country of Origin
Japan

Dimensions

Size
11.8-inch (300mm)

Details

Color
Silver
For Use With
Silky NATANOKO 300mm Saw
Finish
Hard chrome-plated
Material
Steel

Description

Silky Replacement Blade Only NATANOKO 300mm Large Teeth. 11.8-inch, straight, mono-constructed blade. 6-7 teeth per inch 7-8 teeth per 30mm teeth configuration.


  • Silky Replacement Blade Only NATANOKO 300mm Large Teeth
  • 11.8-inch (300mm) blade length
  • 6-7 teeth per inch (7-8 teeth per 30mm) Large teeth configuration
  • Hard chrome-plated Taper-ground with impulse-hardened non-set tooth design

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.