Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Saw Blade, Straight Blade, 4-7/10 in Cut Cap, 9.5 in (240mm) L Blade

  • Mfr # 445-24

  • Zoro # G5441351


product price: $60.99
/ea

Key Features

Blade Length
9.5 in (240mm)
Cutting Capacity
4-7/10 in
Blade Type
Straight
Features
6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
Application
Pruning & trimming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445-24
Zoro #
G5441351
UPC #
4903585445241
Country of Origin
Japan

Dimensions

Blade Length
9.5 in (240mm)
Thickness
1.4 mm

Details

Cutting Capacity
4-7/10 in
Blade Type
Straight
Item
Replacement Saw Blade
Features
6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
Application
Pruning & trimming
Blade Finish
Impule-Hardened Chrome Plating

Description

Replacement Blade Only for Silky Ultra Accel 240mm Straight Folding Saw Large Teeth. 9.5-inch (240mm) blade length, 1.4mm blade thickness, 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration, Cut capacity 4.7"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.