
Silky Bigboy 2000 Folding Saw, 360MM, Extra Large Teeth
Mfr # 356-36
Zoro # G504986319
product price: $249.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
356-36
Zoro #
G504986319
UPC #
4903585356363
Country of Origin
Japan
Details
Item
Folding Saw
Description
silkys large, multi-purpose bigboy saw is every outdoor workers dream. With its 14.2-inch blade and rubber-cushioned, double-fist handle, youll have all the cutting power you need waiting right in your back pocket.bigboy utilizes silkys mirai-me tooth technology that delivers fast cutting action and long blade life. Suitable for cutting green or dried wood. multi-purpose folding saw with a 14-1/5-inch curved blade for a greater reach. It is the largest silky folding saw model. It is equipped with a perfectly-balanced uniquely-shaped low angle curve (2,000 mm radius of the blade), hard chrome-plated blade. The low angle curve enables cutting branches smoothly and incredibly fast. Long well-balanced taper-ground blade with impulse-hardened non-set tooth design provides extended working reach, faster cutting and handles large limbs and small trunks with no effort. The non-slip two-handed rubberized cushioned handle provides a sure and comfortable grip even in the most difficult operating conditions. It is an ideal multi-purpose folding saw for cutting big jobs down to size. Suitable for pruning, cutting green wood as well as dry, hard wood. Exceptional design, strength, balance and superior finish quality. Comes in a blister pack. Made in japan. the silky bigboy is available in four teeth sizes/configurations (tpi teeth per inch): 5.5 tpi extra large/coarse (pruning, green wood), 6 tpi large/coarse (pruning, green wood), 8.5 tpi medium (soft wood), and 11 tpi fine (hard wood, bamboo). Each bigboy has a color-coded handle associated with the teeth configuration: yellow extra large, red large teeth, black medium teeth, and blue fine teeth. technical features 14-1/5-inch (360 mm) blade length 5.5 teeth per inch (6.5 teeth per 30 mm) teeth configuration -1 pound (450 grams) weight comes in a blister pack product applicati
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.