Zoro Homepage

Silky GunFighter Curve Professional Progressive Teeth Saw 330mm

  • Mfr # 730-33

  • Zoro # G5441482


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
6-1/2 in
Features
Progressive teeth finer near the handle that get aggressively larger near the tip
Finish
Impule-Hardened Electroless Nickel Plating
Includes
Scabbard with patented dual roller locking mechanism
Application
Pruning & trimming, lawn & garden
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730-33
Zoro #
G5441482
UPC #
4903585730330
Country of Origin
Japan

Details

Cutting Capacity
6-1/2 in
Item
Professional Saw
Features
Progressive teeth finer near the handle that get aggressively larger near the tip
Finish
Impule-Hardened Electroless Nickel Plating
Includes
Scabbard with patented dual roller locking mechanism
Application
Pruning & trimming, lawn & garden

Description

Highest grade Japanese steel used on any Silky product. Taper ground. Progressive teeth are finer near the handle and get progressively larger allowing for smooth starts and productive finish of each stroke. Electroless Nickel Plating (ENP) provides more durable teeth for greater longevity. Toolless Blade Change with Patented dual roller locking mechanism. Scabbard allows for use on either side with carabiner or belt. Leg strap slots for attaching to lower leg (leg straps sold separately). Cut capacity 6.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.