Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silky Gunfighter Professional Saw 270mm

  • Mfr # 730-27

  • Zoro # G5441841


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
5-3/10 in
Features
Progressive teeth finer near the handle that get aggressively larger near the tip
Application
Pruning & trimming, lawn & garden
Finish
Impule-Hardened Electroless Nickel Plating
Includes
Scabbard with patented dual roller locking mechanism
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730-27
Zoro #
G5441841
UPC #
4903585730279
Country of Origin
Japan

Details

Cutting Capacity
5-3/10 in
Item
Professional Saw
Features
Progressive teeth finer near the handle that get aggressively larger near the tip
Application
Pruning & trimming, lawn & garden
Finish
Impule-Hardened Electroless Nickel Plating
Includes
Scabbard with patented dual roller locking mechanism

Description

Silky Gunfighter Professional Saw 270mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.