Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silky KATANABOY Professional 650mm Folding Saw XL Teeth

  • Mfr # 710-65

  • Zoro # G5451879


product price: $439.05
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
12-4/5 in
Features
3.4 teeth per inch (4 teeth per 30mm) X-Large teeth configuration
Application
Pruning & trimming, lawn & garden, construction, trail building
Finish
Electroless Nickel Plating
Thickness
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-65
Zoro #
G5451879
UPC #
4903585710653
Country of Origin
Japan

Dimensions

Thickness
2.5 mm

Details

Cutting Capacity
12-4/5 in
Item
Saw Blade
Features
3.4 teeth per inch (4 teeth per 30mm) X-Large teeth configuration
Application
Pruning & trimming, lawn & garden, construction, trail building
Finish
Electroless Nickel Plating
Includes
High-quality carrying case

Description

The Silky KatanaBoy with 650mm (25.6") blade. This ia a bigger version of the KatanaBoy that delivers a faster cut and increased capacity. As with all KatanaBoy saws, it can easily compete with a chainsaw. The long, well-balanced, saw blade is made with high-quality SK4 high-carbon steel that is 2mm thick. The blade itself is 650mm (25.6") in length, with 3.4 teeth per inch (4 teeth per 30mm). The high-quality and smooth-cutting design used to create this saw blade provides you with an unmatched cutting experience, provides extended working reach, faster cutting, and handles large limbs and trunks with no effort. Electroless nickel plating provides superior wear and rust resistance. The non-slip, two-handed, rubberized cushioned handle provides a sure and comfortable grip even in the most difficult operating conditions. Suitable for serious tasks like cutting large timber and tree trunks. Exceptional design, strength, balance and superior finish quality. Comes with a sturdy nylon shoulder bag with Velcro fastening and a pocket for replacement blades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.