Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silky PocketBoy Curve Professional Saw 130mm

  • Mfr # 726-13

  • Zoro # G5460839


product price: $59.99
/ea

Key Features

Cutting Capacity
2-3/5 in
Features
6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
Thickness
1.2 mm
Finish
Impule-Hardened Chrome Plating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726-13
Zoro #
G5460839
UPC #
4903585726135
Country of Origin
Japan

Dimensions

Thickness
1.2 mm

Details

Cutting Capacity
2-3/5 in
Item
Professional Saw
Features
6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
Finish
Impule-Hardened Chrome Plating
Includes
Flip lock hard plastic belt case w/ belt clip

Description

Silky PocketBoy Curve Professional Saw 130mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.