Shop SILKY SAWS
See all product information
Create Account
Silky Professional Series PocketBoy Curved Blade Folding Saw 170mm Large Teeth
Mfr # 726-17
Zoro # G5461633
product price:Â
$
64.99
/ea
Key Features
Cutting Capacity
3-2/5 in
Features
6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
Thickness
1.2 mm
Finish
Impule-Hardened Chrome Plating
Includes
Flip lock hard plastic belt case w/ belt clip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 726-17
- Zoro #
- G5461633
- UPC #
- 4903585726173
- Country of Origin
- Japan
Dimensions
- Thickness
- 1.2 mm
Details
- Cutting Capacity
- 3-2/5 in
- Features
- 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
- Finish
- Impule-Hardened Chrome Plating
- Includes
- Flip lock hard plastic belt case w/ belt clip
- Application
- Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
- Item
- Professional Saw
Description
This compact & lightweight folding saw has extraordinary cutting capacity & you guessed it, fits in your pocket. The curved blade coupled with pull-cut technology results in 15-20% faster cutting versus straight blade versions. The PocketBoy features a hard chrome-plated, taper ground blade with impulse-hardened, non-set teeth for great cutting efficiency and is resistant to rust and resin. Mirai-Me Technology has 4 cutting angles for smooth cuts - including rip-cuts, cross-cuts, and slant cuts. Comes with carrying case with belt clip included. 6.7-inch (170mm) Blade length, 6.8 teeth per inch configuration, 1.4mm blade thickness, taper ground to reduce resistance resulting in smoother, easier, faster cutting performance. Cut capacity 3.4". Limited lifetime warranty against defects in material and workmanship.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.