Zoro Homepage

Silky Professional BIGBOY Folding Saw 360mm Large Teeth

  • Mfr # 354-36

  • Zoro # G5441360


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
7-1/10 in
Features
5.9 teeth per inch (7 teeth per 30mm) Large teeth configuration
Finish
Impule-Hardened Chrome Plating
Includes
Non-slip two-handed rubberized cushioned handle providing a sure and comfortable grip
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354-36
Zoro #
G5441360
UPC #
4903585354369
Country of Origin
Japan

Dimensions

Thickness
1.8 mm

Details

Cutting Capacity
7-1/10 in
Item
Saw Blade
Features
5.9 teeth per inch (7 teeth per 30mm) Large teeth configuration
Finish
Impule-Hardened Chrome Plating
Includes
Non-slip two-handed rubberized cushioned handle providing a sure and comfortable grip
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors

Description

360mm folding hand saw, 14.2-in blade 30.11-in overall length, 6 teeth per inch, 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.