Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silky Professional Series PocketBoy Folding Saw 130mm Fine Teeth

  • Mfr # 342-13

  • Zoro # G5448123


product price: $58.59
/ea

Key Features

Cutting Capacity
2-3/5 in
Features
17 teeth per inch (20 teeth per 30mm) Fine teeth configuration
Includes
Flip lock hard plastic belt case w/ belt clip
Thickness
1.0 mm
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342-13
Zoro #
G5448123
UPC #
4903585342137
Country of Origin
Japan

Dimensions

Thickness
1.0 mm

Details

Cutting Capacity
2-3/5 in
Item
Saw Blade
Features
17 teeth per inch (20 teeth per 30mm) Fine teeth configuration
Includes
Flip lock hard plastic belt case w/ belt clip
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
Finish
Impule-Hardened Chrome Plating

Description

130mm straight hand saw, 5-in blade 11.42-in overall length, 17 teeth per inch, 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.