Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silky Professional Series PocketBoy Folding Saw 130mm Medium Teeth

  • Mfr # 340-13

  • Zoro # G5442085


product price: $57.49
/ea

Key Features

Cutting Capacity
2-3/5 in
Features
8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration
Includes
Flip lock hard plastic belt case w/ belt clip
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
Finish
Impule-Hardened Chrome Plating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340-13
Zoro #
G5442085
UPC #
4903585340133
Country of Origin
Japan

Dimensions

Thickness
1.2 mm

Details

Cutting Capacity
2-3/5 in
Item
Saw Blade
Features
8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration
Includes
Flip lock hard plastic belt case w/ belt clip
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
Finish
Impule-Hardened Chrome Plating

Description

Compact lightweight folding saw with 5-inch blade that will take up very little room in your pocket or backpack. Nicknamed Little Giant" due to its extraordinary cutting capacity. This sleek saw features rust-resistant, hard chrome-plated, taper-ground blade with an impulse-hardened non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology - The Teeth of the Future! The precision-ground, razor sharp blade provide fast, clean and smooth cutting. The blade locks securely into one of two open positions, in line with the handle and flush cutting. The blade resists the effects of tree resin and easily wipes clean. The non-slip rubberized handle provides a sure and comfortable grip even in the most difficult operating conditions. Exceptional design, strength, balance and superior finish quality. Clear plastic flip-lock carrying case with belt clip is included. An ideal saw for your glove box or to carry on hikes. Made in Japan.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.