Zoro Homepage

Silky Professional Series TSURUGI Curved Hand Saw 270mm Medium Teeth

  • Mfr # 456-27

  • Zoro # G5451483


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
5-3/10 in
Features
8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration
Finish
Impule-Hardened Chrome Plating
Thickness
1.8 mm
Application
Pruning & trimming, lawn & garden
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456-27
Zoro #
G5451483
UPC #
4903585456278
Country of Origin
Japan

Dimensions

Thickness
1.8 mm

Details

Cutting Capacity
5-3/10 in
Item
Handsaw Blade
Features
8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration
Finish
Impule-Hardened Chrome Plating
Application
Pruning & trimming, lawn & garden
Includes
Unique aluminum scabbard with six rollers protecting the entryway

Description

10.6" Curved blade handsaw with 8.5 teeth per inch. Silky has taken the unique design of the straight Tsurugi and tweaked it just a bit in shape and size. The result is a much more aggressive blade in popular sizes which will still fit into tight crotches without damage to opposing limbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.