Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silky Professional Series TSURUGI Curved Hand Saw 370mm Large Teeth

  • Mfr # 454-37

  • Zoro # G5440825


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
7-3/10 in
Features
6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
Application
Pruning & trimming, lawn & garden
Thickness
1.8 mm
Finish
Impule-Hardened Chrome Plating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-37
Zoro #
G5440825
UPC #
4903585454373
Country of Origin
Japan

Dimensions

Thickness
1.8 mm

Details

Cutting Capacity
7-3/10 in
Item
Professional Hand Saw
Features
6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
Application
Pruning & trimming, lawn & garden
Finish
Impule-Hardened Chrome Plating
Includes
Unique aluminum scabbard with six rollers protecting the entryway

Description

Silky TSURUGI CURVE Professional Hand Saw 375mm LG Teeth
  • Silky 454-37 Curved Tsuguri 370mm with Large Teeth Silky has taken the unique design of the straight Tsurugi and tweaked it just a bit in shape and size. The result is a much more aggressive blade which will still fit into tight crotches without damage to opposing limbs. Thanks to Silky' s creative team, the TSURUGI delivers perhaps the lightest weight, best balanced "big saw" ever produced, having no handle screws, nuts or extraneous hardware to keep it together. The comfortable, 2-part rubber grip is held together by an ingenious integration with the full tang blade. And as if the saw alone weren't enough, the Silky TSURUGI CURVE comes in a unique aluminum scabbard that can be attached to the belt or leg depending on the users preference and has eight rollers protecting the entryway. Made in Japan for US Market.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.