
Silky Professional Series TSURUGI Straight Hand Saw 300mm Large Teeth
Mfr # 450-30
Zoro # G5442191
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Cutting Capacity
5-9/10 in
Blade Type
Straight
Features
6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
Thickness
1.8 mm
Application
Pruning & trimming, lawn & garden
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-30
Zoro #
G5442191
UPC #
4903585450306
Country of Origin
Japan
Dimensions
Thickness
1.8 mm
Details
Cutting Capacity
5-9/10 in
Blade Type
Straight
Item
Pruning Handsaw
Features
6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
Application
Pruning & trimming, lawn & garden
Finish
Impule-Hardened Chrome Plating
Includes
Unique aluminum scabbard with six rollers protecting the entryway
Description
300mm straight-blade saw with scabbard designed for hip or leg attachment. 1 lbs, overall length 19.95"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.