Zoro Homepage

Silky Replacement Blade Only BIGBOY 360mm Fine Teeth

  • Mfr # 353-36

  • Zoro # G5441175


product price: $78.75
/ea
Free Shipping & Returns

Key Features

Blade Length
14.2 in (360mm)
Cutting Capacity
7-1/10 in
Features
11 teeth per inch (13 teeth per 30mm) Fine teeth configuration
Thickness
1.3 mm
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353-36
Zoro #
G5441175
UPC #
4903585353362
Country of Origin
Japan

Dimensions

Blade Length
14.2 in (360mm)
Thickness
1.3 mm

Details

Cutting Capacity
7-1/10 in
Item
Saw Blade
Features
11 teeth per inch (13 teeth per 30mm) Fine teeth configuration
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
Blade Finish
Impule-Hardened Chrome Plating

Description

Replacement Blade Only for Silky BIGBOY 2000 360mm Fine Teeth. 14.2-inch (360mm) blade length, 1.3mm blade thickness, 11 teeth per inch (13 teeth per 30mm) Fine teeth configuration, Cut capacity 7.1". Hard chrome-plated and taper-ground with impulse-hardened non-set tooth design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.