Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silky Replacement Blade Only GomBoy Curve 300mm Large Teeth

  • Mfr # 718-30

  • Zoro # G5451580


product price: $62.99
/ea

Key Features

Blade Length
11.8 in (300mm)
Cutting Capacity
5-9/10 in
Features
6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
Application
Landscaping, pruning & trimming, camping, hunting & general outdoor use
Thickness
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718-30
Zoro #
G5451580
UPC #
4903585718307
Country of Origin
Japan

Dimensions

Blade Length
11.8 in (300mm)
Thickness
1.5 mm

Details

Cutting Capacity
5-9/10 in
Item
Blade
Features
6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
Application
Landscaping, pruning & trimming, camping, hunting & general outdoor use
Blade Finish
Impule-Hardened Chrome Plating

Description

Replacement Blade Only for Silky GomBoy Curve Professional 300mm/11.81" Large Teeth. 1.5mm blade thickness, Cut capacity 5.9". Pull cutting curved blade creates a unique, more aggressive cutting action which results in improved performance. Suitable for pruning as well as cutting dry, hard timber. Great for landscaping, hiking, camping, trail building, hunting and general outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.