Zoro Homepage

Silky Replacement Blade Only POCKETBOY 130mm Large Teeth

  • Mfr # 347-13

  • Zoro # G5451684


product price: $46.65
/ea

Key Features

Blade Length
5.1 in (130mm)
Cutting Capacity
2-3/5 in
Features
6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
Thickness
1.2 mm
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347-13
Zoro #
G5451684
UPC #
4903585347132
Country of Origin
Japan

Dimensions

Blade Length
5.1 in (130mm)
Thickness
1.2 mm

Details

Cutting Capacity
2-3/5 in
Item
Saw Blade
Features
6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
Blade Finish
Impule-Hardened Chrome Plating

Description

Replacement blade only for Silky POCKETBOY 130mm Large Teeth. 5-inch (130mm) blade length, 1.2mm blade thickness, 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration, 1.4mm blade thickness, Cut capacity 2.6". Hard chrome-plated Taper-ground with impulse-hardened non-set tooth design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.