Zoro Homepage

Silky Replacement Blade Only POCKETBOY 170mm Extra Fine Teeth

  • Mfr # 345-17

  • Zoro # G5441080


product price: $52.19
/ea

Key Features

Blade Length
6.7 in (170mm)
Cutting Capacity
3-2/5 in
Features
22 teeth per inch (26 teeth per 30mm) X-Fine teeth configuration
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
Thickness
0.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345-17
Zoro #
G5441080
UPC #
4903585345176
Country of Origin
Japan

Dimensions

Blade Length
6.7 in (170mm)
Thickness
0.9 mm

Details

Cutting Capacity
3-2/5 in
Item
Saw Blade
Features
22 teeth per inch (26 teeth per 30mm) X-Fine teeth configuration
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
Blade Finish
Impule-Hardened Chrome Plating

Description

Blade Only for POCKETBOY 170mm Extra Fine Teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.