Zoro Homepage

Silky Replacement Blade Only POCKETBOY 170mm Fine Teeth

  • Mfr # 343-17

  • Zoro # G5451949


product price: $52.19
/ea

Key Features

Blade Length
6.7 in (170mm)
Cutting Capacity
3-2/5 in
Features
17 teeth per inch (20 teeth per 30mm) Fine teeth configuration
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
Thickness
1.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343-17
Zoro #
G5451949
UPC #
4903585343172
Country of Origin
Japan

Dimensions

Blade Length
6.7 in (170mm)
Thickness
1.0 mm

Details

Cutting Capacity
3-2/5 in
Item
Saw Blade
Features
17 teeth per inch (20 teeth per 30mm) Fine teeth configuration
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
Blade Finish
Impule-Hardened Chrome Plating

Description

Replacement blade Only for Silky POCKETBOY 170mm Fine Teeth. 6.75-inch (170mm). 17 teeth per inch (20 teeth per 30mm) Fine teeth configuration, 1.0mm blade thickness, Cut capacity 3.4". Hard chrome-plated Taper-ground and impulse-hardened non-set tooth design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.