Zoro Homepage

Silky Replacement Blade Only POCKETBOY 170mm Medium Teeth

  • Mfr # 341-17

  • Zoro # G5442289


product price: $52.19
/ea

Key Features

Blade Length
6.7 in (170mm)
Cutting Capacity
3-2/5 in
Features
8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration
Thickness
1.2 mm
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341-17
Zoro #
G5442289
UPC #
4903585341178
Country of Origin
Japan

Dimensions

Blade Length
6.7 in (170mm)
Thickness
1.2 mm

Details

Cutting Capacity
3-2/5 in
Item
Saw Blade
Features
8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
Blade Finish
Impule-Hardened Chrome Plating

Description

Replacement Blade Only for Silky POCKETBOY 170mm Medium Teeth. 6.76 inch (170mm) blade length, 1.4mm blade thickness, 8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration, Cut capacity 3.4". Hard chrome-plated Taper-ground with impulse-hardened non-set tooth design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.