Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silky Replacement Blade Only PocketBoy Curve 170mm Large Teeth

  • Mfr # 727-17

  • Zoro # G5448035


product price: $49.99
/ea

Key Features

Blade Length
6.7 in (170mm)
Cutting Capacity
3-2/5 in
Features
6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
Thickness
1.2 mm
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727-17
Zoro #
G5448035
UPC #
4903585727170
Country of Origin
Japan

Dimensions

Blade Length
6.7 in (170mm)
Thickness
1.2 mm

Details

Cutting Capacity
3-2/5 in
Item
Professional Blade
Features
6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
Application
Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
Blade Finish
Impule-Hardened Chrome Plating

Description

6.75-inch (170mm) blade length Replacement Blade Only for Silky PocketBoy Curve Professional Saw 170mm Large Teeth SKU: 726-17 Large Teeth. A hard chrome-plated, taper ground blade with impulse-hardened, non-set teeth for great cutting efficiency. 6.8 teeth per inch (8 teeth per 30mm) teeth configuration, 1.4mm blade thickness, Cut capacity 3.4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.