Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silky Replacement Blade Only SUGOI 420mm XL Teeth

  • Mfr # 391-42

  • Zoro # G5441710


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Blade Length
16.5 in (420mm)
Cutting Capacity
8-3/10 in
Features
5.5 teeth per inch (6.5 teeth per 30mm) X-Large Progressive teeth configuration
Thickness
1.8 mm
Application
Ideal for pruning large limbs on the ground or at height
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391-42
Zoro #
G5441710
UPC #
4903585391425
Country of Origin
Japan

Dimensions

Blade Length
16.5 in (420mm)
Thickness
1.8 mm

Details

Cutting Capacity
8-3/10 in
Item
Blade
Features
5.5 teeth per inch (6.5 teeth per 30mm) X-Large Progressive teeth configuration
Application
Ideal for pruning large limbs on the ground or at height
Finish
Electroless nickel plating
Blade Finish
Hard Chrome Plating

Description

Replacement Blade Only for Silky SUGOI 420mm Extra Large Teeth. 16.5-inch (420mm) blade length, 1.8mm blade thickness, Electroless Nickel Plated, 4.7-6.5 teeth per inch (5.5-6.5 teeth per 30mm) Progressive X-Large teeth configuration, Cut capacity 8.3"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.