Zoro Homepage

Silky Replacement Blade Only TSURUGI Curved Blade 330mm Medium Teeth

  • Mfr # 457-33

  • Zoro # G5441449


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Blade Length
13 in (330mm)
Cutting Capacity
6-1/2 in
Features
8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration
Thickness
1.8 mm
Application
Pruning & trimming, lawn & garden
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457-33
Zoro #
G5441449
UPC #
4903585457336
Country of Origin
Japan

Dimensions

Blade Length
13 in (330mm)
Thickness
1.8 mm

Details

Cutting Capacity
6-1/2 in
Item
Handsaw Blade
Features
8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration
Application
Pruning & trimming, lawn & garden
Blade Finish
Impule-Hardened Chrome Plating

Description

13" Curved blade handsaw with 8.5 teeth per inch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.