Zoro Homepage

Silky Replacement Blade Only TSURUGI Straight Blade 300mm Large Teeth

  • Mfr # 451-30

  • Zoro # G5442079


product price: $70.69
/ea

Key Features

Blade Length
11.8 in (300mm)
Cutting Capacity
5-9/10 in
Features
6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
Application
Pruning & trimming, lawn & garden
Thickness
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-30
Zoro #
G5442079
UPC #
4903585451303
Country of Origin
Japan

Dimensions

Blade Length
11.8 in (300mm)
Thickness
1.8 mm

Details

Cutting Capacity
5-9/10 in
Item
Saw Blade
Features
6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
Application
Pruning & trimming, lawn & garden
Blade Finish
Impule-Hardened Chrome Plating

Description

Silky TSURUGI 300mm Medium Teeth Blade
  • Replacement Blade Only for Silky TSURUGI Straight Blade 300mm Large Teeth. 11.8-inch (300mm) blade length, 1.8mm Blade Thickness, 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration, Cut capacity 5.9", full tang blade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.