Zoro Homepage

Silky Replacement Blade Only ZUBAT 300mm Large Teeth

  • Mfr # 271-30

  • Zoro # G5441211


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Blade Length
11.8 in (300mm)
Cutting Capacity
5-9/10 in
Features
6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
Application
Pruning & trimming, lawn & garden
Thickness
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271-30
Zoro #
G5441211
UPC #
4903585271307
Country of Origin
Japan

Dimensions

Blade Length
11.8 in (300mm)
Thickness
1.5 mm

Details

Cutting Capacity
5-9/10 in
Item
Saw Blade
Features
6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
Application
Pruning & trimming, lawn & garden
Finish
Electroless nickel plated
Blade Finish
Impule-Hardened Chrome Plating

Description

Replacement Blade Only for Silky ZUBAT Professional 300mm Large Teeth. 11.8-inch (300mm) blade length, 1.5mm blade thickness. 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration, Cut capacity 5.9" Electroless nickel plating provides superior wear and rust resistance with impulse-hardened non-set tooth design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.