Zoro Homepage

Silky ZUBAT Arborist Professional 330mm Blade Only

  • Mfr # 723-33

  • Zoro # G5461091


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Blade Length
13 in (330mm)
Cutting Capacity
6-1/2 in
Features
5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration
Thickness
1.5 mm
Finish
Electroless nickel plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723-33
Zoro #
G5461091
UPC #
4903585723332
Country of Origin
Japan

Dimensions

Blade Length
13 in (330mm)
Thickness
1.5 mm

Details

Cutting Capacity
6-1/2 in
Item
Professional Blade
Features
5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration
Finish
Electroless nickel plated
Application
Pruning & trimming, lawn & garden
Teeth per Inch
4.7
Blade Finish
Hard Chrome Plating

Description

Replacement Blade Only for Silky Zubat Arborist Professional 330mm 13-inch (330mm) blade length, 1.5mm blade thickness, 4.7 teeth per inch (5.5 teeth per 30mm) X-Large teeth configuration, Electroless nickel plating provides superior wear and rust resistance, Cut capacity 6.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.