Zoro Homepage

Silky ZUBAT Professional Curved Hand Saw 270mm Large Teeth

  • Mfr # 270-27

  • Zoro # G5452025


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
5-3/10 in
Features
6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
Thickness
1.5 mm
Finish
Impule-Hardened Chrome Plating
Includes
Durable black polypropylene sheath with detachable belt holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270-27
Zoro #
G5452025
UPC #
4903585270270
Country of Origin
Japan

Dimensions

Thickness
1.5 mm

Details

Cutting Capacity
5-3/10 in
Item
Saw Blade
Features
6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
Finish
Impule-Hardened Chrome Plating
Includes
Durable black polypropylene sheath with detachable belt holder
Application
Pruning & trimming, lawn & garden

Description

Not only is the ZÜBAT Professional Silky’s most popular curved pruning saw, it is also the top selling Silky saw across the entire commercial arborist market. Professional tree care companies depend on maximum performance and efficiency and the ZÜBAT Professional is, without question, their tool of choice. This best-selling tool delivers a professional, heavy-duty, mono-constructed blade which provides greater cutting speed with less effort. The new Zubat Professional utilizes a unique dual roller entry system on the scabbard with a newly designed handle to create an unmatched locking feature which keeps the saw firmly in the scabbard. Offered in four different Blade Lengths, the ZÜBAT Professional combines Silky’s proprietary design and ergonomic comfort grip handle, allowing you to cut with precision to save time and money. For any pruning work or to tackle large branches, the ZÜBAT Professional is an exceptional choice. (leg straps sold separately) 10.67-inch (270 mm) blade length with 6.5 teeth per inch (7.5 teeth per 30mm) teeth configuration. 0.55 pounds (240 grams) operating weight; 0.9 pounds (400 grams) weight with sheath. Durable black polypropylene sheath with detachable belt holder is included. Electroless nickel plating provides superior wear and rust resistance. Product applications include pruning & trimming, lawn & garden. Limited lifetime warranty against defects in material and workmanship.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.