Zoro Homepage

Silky ZUBAT Professional Curved Hand Saw 330mm Fine Teeth

  • Mfr # 278-33

  • Zoro # G5448105


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
6-1/2 in
Features
17 teeth per inch (20 teeth per 30mm) Fine teeth configuration
Includes
Durable black polypropylene sheath with detachable belt holder
Thickness
1.5 mm
Application
Pruning & trimming, lawn & garden
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278-33
Zoro #
G5448105
UPC #
4903585278337
Country of Origin
Japan

Dimensions

Thickness
1.5 mm

Details

Cutting Capacity
6-1/2 in
Item
Professional Saw
Features
17 teeth per inch (20 teeth per 30mm) Fine teeth configuration
Includes
Durable black polypropylene sheath with detachable belt holder
Application
Pruning & trimming, lawn & garden
Finish
Impule-Hardened Chrome Plating

Description

The ZÜBAT PRO is the same ZÜBAT you know and love, but with a new, modified handle and scabbard, designed to keep the saw locked into the scabbard. No more fallen saws when climbing! This heavy duty, professional curved saw has a 330mm long blade, suitable for cutting large branches. 13-inch (330mm) blade length, 1.5mm blade thickness. 17 teeth per inch (20 teeth per 30mm) Fine teeth configuration, Cut capacity 6.5" Electroless nickel plating provides superior wear and rust resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.