Zoro Homepage

Silky ZUBAT Professional Curved Hand Saw 330mm Large Teeth

  • Mfr # 270-33

  • Zoro # G5460769


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
6-1/2 in
Features
6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
Application
Pruning & trimming, lawn & garden
Thickness
1.5 mm
Includes
Durable black polypropylene sheath with detachable belt holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270-33
Zoro #
G5460769
UPC #
4903585270331
Country of Origin
Japan

Dimensions

Thickness
1.5 mm

Details

Cutting Capacity
6-1/2 in
Item
Saw Blade
Features
6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
Application
Pruning & trimming, lawn & garden
Includes
Durable black polypropylene sheath with detachable belt holder
Finish
Impule-Hardened Chrome Plating

Description

330mm curved-blade saw with scabbard. 13-inch blade, overall length 18.5-inch., 1.1 lbs. Our top-selling size of Zubat. Electroless nickel plating provides superior wear and rust resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.