Zoro Homepage

Gskt Lid 58.625, 16.375

  • Mfr # 26307

  • Zoro # G7379425


product price: $157.99
/ea
Free Shipping & Returns

Key Features

For Use With
Pizza Prep Table, Refrigerated Pizza Prep Table
For Use With Mfr. Model Number
SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5
Color
Gray
Height
58 5/8 in
Overall Width
16 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26307
Zoro #
G7379425
UPC #
-
Country of Origin
United States

Dimensions

Height
58 5/8 in
Overall Width
16 3/8 in

Details

Item
Gskt Lid 58.625,16.375
For Use With
Pizza Prep Table, Refrigerated Pizza Prep Table
For Use With Mfr. Model Number
SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5
Color
Gray
Compatible with Manufacturer Model Number
SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5
Compatible Manufacturer Model Number
SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5
Compatible with Mfr. Model No.
SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5
For Use with Mfr Model Number
SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5
Compatible Manufacturer Part Number
SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5
Compatible with Manufacturer Model No.
SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5
Compatible Pump Manufacturer Part Number
SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5
Compatible Mfr. Model Number
SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5

Description

Gskt Lid 58.625,16.375, Compatible with Manufacturer Model Number SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5, For Use With Pizza Prep Table, Refrigerated Pizza Prep Table, Overall Height 58 5/8 in, Overall Width 16 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.