Zoro Homepage

Threshold Ramp, Solid, 1500 lb Load Cap.

  • Mfr # DH-TR-1

  • Zoro # G501050136


product price: $39.89
/ea

Key Features

Extended Length
8 in
Overall Width
43 1/2 in
Overall Length
5/8 ft
Load Capacity
1,500 lb
Includes
Beveled Sides, Molded Drain Channels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-TR-1
Zoro #
G501050136
UPC #
847821011262
Country of Origin
China

Dimensions

Extended Length
8 in
Overall Width
43 1/2 in
Overall Length
5/8 ft
Retracted Length
8 in
Usable Width
43 1/2 in
Service Height - Maximum
1 in

Details

Item
Solid Threshold Ramp
Load Capacity
1,500 lb
Includes
Beveled Sides, Molded Drain Channels
Standards
ADA
Material
Rubber
Color
Black
Maximum Rise
1 in
Product Type
Threshold Ramp
Surface Tread Type
Grooved
Load Capacity - Maximum
1,500 lb

Description

Threshold Ramp, Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.